Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T250 HSCO 82Deg 3Flute Countersink

  • Mfr # 121874

  • Zoro # G407183952


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Finish
Bright
Head Diameter
25 mm
Shank Dia.
10 mm
Countersink Material
Cobalt
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121874
Zoro #
G407183952
UPC #
-
Country of Origin
France

Dimensions

Head Diameter
25 mm
Shank Dia.
10 mm

Details

Finish
Bright
Countersink Material
Cobalt
Number of Flutes
3
Included Angle
82

Description

Head Diameter mm 25 Number of Flutes 3 Included Angle 82 Countersink Material Cobalt Countersink FinishCoating Bright Shank Diameter mm 10 M35 Cobalt Wide flutes provide good chip evacuation Positive cut Constant profile aids regrinding of the tool Selfcentering of the cutting mill three bearing points Virtually eliminates vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.