
TEKN 43TR PTM30U Carbide Milling Insert, 10PK
Mfr # 146564PK
Zoro # G510710748
product price: $295.99
/pk 10, $29.60/ea
Free Shipping & Returns
Key Features
Insert Material
Carbide
Insert Style
TEKN
Insert Size
43
Manufacturer's Grade
PTM30U
Material Grade
C5, C5-C6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146564PK
Zoro #
G510710748
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
43
Details
Insert Material
Carbide
Insert Style
TEKN
Manufacturer's Grade
PTM30U
Material Grade
C5, C5-C6
Description
Insert Style: TEKN Insert Size: 43 Material: Carbide Manufacturer's Grade: PTM30U Material Grade: C5, C5-C6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.