Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TG75 1/8-3/4" 11pc. Collet Sets

  • Mfr # 334906

  • Zoro # G705873692


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
11
Collet System
Single Angle
Collet Series
TG75
Maximum Collet Capacity
3/4 in
Minimum Collet Capacity
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334906
Zoro #
G705873692
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Number of Pieces
11
Collet System
Single Angle
Collet Series
TG75
Maximum Collet Capacity
3/4 in
Minimum Collet Capacity
1/8 in
Features
1/64in collapse per collet, 0.0005in in T.I.R. precision per DIN 6341, 90 FT/LBS maximum tightening torque

Description

- 1/64" collapse per collet - 0.0005" in T.I.R. precision per DIN 6341 - 90 FT/LBS maximum tightening torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.