
TPU 434 PTM30U Carbide Milling Insert, 10PK
Mfr # 146845PK
Zoro # G410710466
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
Key Features
Insert Size
434
Insert Style
TPU
Insert Material
Carbide
Material Grade
C5, C5-C6
Manufacturer's Grade
PTM30U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
146845PK
Zoro #
G410710466
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Size
434
Details
Insert Style
TPU
Insert Material
Carbide
Material Grade
C5, C5-C6
Manufacturer's Grade
PTM30U
Description
Insert Style: TPU Insert Size: 434 Material: Carbide Manufacturer's Grade: PTM30U Material Grade: C5, C5-C6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.