Zoro Homepage

TSC083100R 083 x 100 Indexable TSlot Cutter

  • Mfr # 147892

  • Zoro # G907196056


product price: $647.99
/ea
Free Shipping & Returns

Key Features

Staggered Tooth
Yes
Neck Length
0.79 in
Cutting Height
0.35 in
Weldon Flat
Yes
Number of Cutter Inserts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147892
Zoro #
G907196056
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Neck Length
0.79 in
Cutting Height
0.35 in
Cutter Dia.
0.83 in
Neck Dia.
0.41 in
Shank Dia.
1 in
Overall Length
4.25 in

Details

Staggered Tooth
Yes
Weldon Flat
Yes
Number of Cutter Inserts
2
Number of Flutes
2
Insert Holding Method
Screw

Description

Cutting Diameter Decimal Inch 083 Cutting Width Decimal Inch 035 Shank Diameter Decimal Inch 1 Toolholder Style TSC 083100R Number of Cutter Inserts 2 Insert Style CPMT060204M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.