Zoro Homepage

TSC098100R 098 x 100 Indexable TSlot Cutter

  • Mfr # 147925

  • Zoro # G507196067


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Number of Cutter Inserts
2
Number of Flutes
2
Staggered Tooth
Yes
Insert Holding Method
Screw
Neck Length
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147925
Zoro #
G507196067
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Neck Length
0.83 in
Overall Length
4.5 in
Shank Dia.
1 in
Neck Dia.
0.49 in
Cutter Dia.
0.98 in
Cutting Height
0.43 in

Details

Number of Cutter Inserts
2
Number of Flutes
2
Staggered Tooth
Yes
Insert Holding Method
Screw
Weldon Flat
Yes

Description

Cutting Diameter Decimal Inch 098 Cutting Width Decimal Inch 043 Shank Diameter Decimal Inch 1 Toolholder Style TSC 098100R Number of Cutter Inserts 2 Insert Style CPMT080308M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.