VDKT11T210N-MA KTM10U Carbide Milling Insert, 10PK

  • Mfr # 148936PK

  • Zoro # G510710281


product price:  $400.99
/pk 10, $40.10/ea
Free Shipping & Returns

Key Features

Inscribed Circle
1/4 in
Insert Size
11T210
Insert Style
VDKT
Insert Material
Carbide
Manufacturer's Grade
KTM10U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148936PK
Zoro #
G510710281
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
11T210

Details

Inscribed Circle
1/4 in
Insert Style
VDKT
Insert Material
Carbide
Manufacturer's Grade
KTM10U

Description

Insert Style: VDKT Insert Size: 11T210 Material: Carbide Manufacturer's Grade: KTM10U Inscribed Circle Inch: 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.