
VMC050055N Inner Cartridges For VMD Max Drill
Mfr # 156046
Zoro # G307196304
product price: $271.99
/ea
Free Shipping & Returns
Key Features
Features
Outer cartridge can be ground to achieve the size in the range of the head.
Insert Style
WCMT 1.81.51
Screw Compatibility
TSB-22045
Manufacturer Series
VMD Max Drill
Cartridge Location
Inner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156046
Zoro #
G307196304
UPC #
-
Country of Origin
Korea, Republic of
Details
Features
Outer cartridge can be ground to achieve the size in the range of the head.
Insert Style
WCMT 1.81.51
Screw Compatibility
TSB-22045
Manufacturer Series
VMD Max Drill
Cartridge Location
Inner
Number of Inserts Required
2
Drilling Range
50-55 mm
Description
Series VMD Max Drill Cartridge Location Inner Number of Inserts Used in Cartridge 2 Insert Style WCMT 18151 Outer cartridge can be ground to achieve the size in the range of the head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.