Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VMC095100T Outer Cartridges For VMD Max Drill

  • Mfr # 156110

  • Zoro # G507196296


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Number of Inserts Required
2
Insert Style
WCMT 32.52
Screw Compatibility
TSB-35090
Drilling Range
95-100 mm
Manufacturer Series
VMD Max Drill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156110
Zoro #
G507196296
UPC #
-
Country of Origin
Korea, Republic of

Details

Number of Inserts Required
2
Insert Style
WCMT 32.52
Screw Compatibility
TSB-35090
Drilling Range
95-100 mm
Manufacturer Series
VMD Max Drill
Cartridge Location
Outer
Features
Outer cartridge can be ground to achieve the size in the range of the head.

Description

Series VMD Max Drill Cartridge Location Outer Number of Inserts Used in Cartridge 2 Insert Style WCMT 3252 Outer cartridge can be ground to achieve the size in the range of the head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.