Zoro Homepage

VMC115120N Inner Cartridges For VMD Max Drill

  • Mfr # 156072

  • Zoro # G107196290


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Series
VMD Max Drill
Number of Inserts Required
3
Features
Outer cartridge can be ground to achieve the size in the range of the head.
Drilling Range
115-120 mm
Insert Style
WCMT 32.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156072
Zoro #
G107196290
UPC #
-
Country of Origin
Korea, Republic of

Details

Manufacturer Series
VMD Max Drill
Number of Inserts Required
3
Features
Outer cartridge can be ground to achieve the size in the range of the head.
Drilling Range
115-120 mm
Insert Style
WCMT 32.52
Cartridge Location
Inner
Screw Compatibility
TSB-35090

Description

Series VMD Max Drill Cartridge Location Inner Number of Inserts Used in Cartridge 3 Insert Style WCMT 3252 Outer cartridge can be ground to achieve the size in the range of the head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.