
VMC135140N Inner Cartridges For VMD Max Drill
Mfr # 156080
Zoro # G107196184
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
3
Features
Outer cartridge can be ground to achieve the size in the range of the head.
Screw Compatibility
TSB-35090
Cartridge Location
Inner
Drilling Range
135-140 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156080
Zoro #
G107196184
UPC #
-
Country of Origin
Korea, Republic of
Details
Number of Inserts Required
3
Features
Outer cartridge can be ground to achieve the size in the range of the head.
Screw Compatibility
TSB-35090
Cartridge Location
Inner
Drilling Range
135-140 mm
Insert Style
WCMT 32.52
Manufacturer Series
VMD Max Drill
Description
Series VMD Max Drill Cartridge Location Inner Number of Inserts Used in Cartridge 3 Insert Style WCMT 3252 Outer cartridge can be ground to achieve the size in the range of the head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.