Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa VMD065070 6570mm MX Modular Shank Type Drill Head 156008

VMD065070 6570mm MX Modular Shank Type Drill Head (Discontinued)

  • Mfr # 156008
  • Zoro # G907196223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
156008
Zoro #
G907196223
UPC #
-
Country of Origin
Korea, Republic of

Description

Series VMD Max Drill Head Connection Size 16 Pilot Type Pilot Drill Maximum Drill Diameter mm 70 Number of NonPilot Inserts 6 Pilot Drill Style PLD1238 TINH Head Length mm 60 Pilot drill and inserts not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.