Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa VMD095100 95100mm MX Modular Shank Type Drill Head 156020

VMD095100 95100mm MX Modular Shank Type Drill Head (Discontinued)

  • Mfr # 156020
  • Zoro # G707196201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156020
Zoro #
G707196201
UPC #
-
Country of Origin
Korea, Republic of

Description

Series VMD Max Drill Head Connection Size 27 Pilot Type Pilot Drill Maximum Drill Diameter mm 100 Number of NonPilot Inserts 6 Pilot Drill Style PLD1645 TINH Head Length mm 70 Pilot drill and inserts not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.