Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sowa VMD140150 140150mm MX Modular Shank Type Drill Head 156038

VMD140150 140150mm MX Modular Shank Type Drill Head (Discontinued)

  • Mfr # 156038
  • Zoro # G207196305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156038
Zoro #
G207196305
UPC #
-
Country of Origin
Korea, Republic of

Description

Series VMD Max Drill Head Connection Size 50 Pilot Type Pilot Drill Maximum Drill Diameter mm 150 Number of NonPilot Inserts 6 Pilot Drill Style PLD2556 TINH Head Length mm 100 Pilot drill and inserts not included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.