WDKT 080316ZDSR-MH PM35P Carbide Milling Insert, 10PK

  • Mfr # 148563PK

  • Zoro # G010710644


product price:  $226.99
/pk 10, $22.70/ea
Free Shipping & Returns

Key Features

Insert Style
WDKT
Inscribed Circle
0.315 in
Insert Size
080316
Insert Material
Carbide
Manufacturer's Grade
PM35P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148563PK
Zoro #
G010710644
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
080316

Details

Insert Style
WDKT
Inscribed Circle
0.315 in
Insert Material
Carbide
Manufacturer's Grade
PM35P

Description

Insert Style: WDKT Insert Size: 080316 Material: Carbide Manufacturer's Grade: PM35P Inscribed Circle Decimal Inch: 0.315

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.