WNMX130520-ZNN-M SM20P Carbide Milling Insert, 10PK

  • Mfr # 147080PK

  • Zoro # G710710562


product price:  $420.99
/pk 10, $42.10/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Inscribed Circle
1/2 in
Insert Size
130520
Insert Style
WNMX
Manufacturer's Grade
SM20P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147080PK
Zoro #
G710710562
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
130520

Details

Insert Material
Carbide
Inscribed Circle
1/2 in
Insert Style
WNMX
Manufacturer's Grade
SM20P

Description

Insert Style: WNMX Insert Size: 130520 Material: Carbide Manufacturer's Grade: SM20P Inscribed Circle Decimal Inch: 0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.