WNMX130520ZNN-M PTM50P Carbide Milling Insert, 10PK

  • Mfr # 145675PK

  • Zoro # G410709873


product price: $472.99
/pk 10, $47.30/ea
Free Shipping & Returns

Key Features

Insert Size
130520
Inscribed Circle
1/2 in
Insert Material
Carbide
Insert Style
WNMX
Manufacturer's Grade
PTM50P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145675PK
Zoro #
G410709873
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
130520

Details

Inscribed Circle
1/2 in
Insert Material
Carbide
Insert Style
WNMX
Manufacturer's Grade
PTM50P

Description

Insert Style: WNMX Insert Size: 130520 Material: Carbide Manufacturer's Grade: PTM50P Inscribed Circle Decimal Inch: 0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.