Zoro Homepage

XCET310404-ER SCW300 Milling Insert For CSC Chamfer Mill, 10PK

  • Mfr # 149095PK

  • Zoro # G110710254


product price: $1,321.99
/pk 10, $132.20/ea
Free Shipping & Returns

Key Features

Insert Material
Carbide
Insert Size
310404
Inscribed Circle
12.7 mm
Insert Style
XCET
Manufacturer's Grade
SCW300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149095PK
Zoro #
G110710254
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
310404

Details

Insert Material
Carbide
Inscribed Circle
12.7 mm
Insert Style
XCET
Manufacturer's Grade
SCW300

Description

Insert Style: XCET Insert Size: 310404 Material: Carbide Manufacturer's Grade: SCW300 Inscribed Circle mm: 12.7SCW200 - TiN coated carbide grade for heavier duty applications SCW300 - TiAlN coated carbide for higher speed applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.