
XEKT19M504FR-A KTM10U Carbide Milling Insert, 10PK
Mfr # 145610PK
Zoro # G010711030
product price: $487.99
/pk 10, $48.80/ea
Free Shipping & Returns
Key Features
Insert Thickness
0.197 in
Insert Material
Carbide
Insert Size
19M504
Overall Length
0.709 in
Insert Style
XEKT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145610PK
Zoro #
G010711030
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Insert Thickness
0.197 in
Insert Size
19M504
Overall Length
0.709 in
Details
Insert Material
Carbide
Insert Style
XEKT
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4
Description
Insert Style: XEKT Insert Size: 19M504 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Length Decimal Inch: 0.709 Thickness Decimal Inch: 0.197
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.