XEKT19M520FR-A KTM10U Carbide Milling Insert, 10PK

  • Mfr # 146368PK

  • Zoro # G210709912


product price: $548.99
/pk 10, $54.90/ea
Free Shipping & Returns

Key Features

Insert Size
19M520
Insert Thickness
0.197 in
Insert Material
Carbide
Insert Style
XEKT
Manufacturer's Grade
KTM10U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146368PK
Zoro #
G210709912
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
19M520
Insert Thickness
0.197 in

Details

Insert Material
Carbide
Insert Style
XEKT
Manufacturer's Grade
KTM10U
Material Grade
C3, C3-C4

Description

Insert Style: XEKT Insert Size: 19M520 Material: Carbide Manufacturer's Grade: KTM10U Material Grade: C3, C3-C4 Thickness Decimal Inch: 0.197

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.