Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sox Sox SS 1211 Patented Graduated Compression OTC Socks 12-20 Mmhg; Fuchsia - Small SS1211_FS_SM

Sox SS 1211 Patented Graduated Compression OTC Socks 12-20 Mmhg; Fuchsia - Small (Discontinued)

  • Mfr # SS1211_FS_SM
  • Zoro # G103736261
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS1211_FS_SM
Zoro #
G103736261
UPC #
851195002856
Country of Origin
China

Description

Compression socks exert a gentle pressure one the legs, reducing the diameter of distended veins, and causing an increase in blood flow throughout the body. Unlike traditional dress or athletic socks, compression socks use stronger elastics to create pressure on the legs, ankles and feet. By compressing the surface veins, arteries and muscles, the circulating blood is forced through narrower circulatory channels. As a result, the arterial pressure is increased, which causes more blood to return to the heart and less blood to pool in the feet. The result is relief to tired, heavy legs.

Features
  • Designed for - Walking, Running, Training, Recovery, Gym
  • Silver Drystat anti bacterial, anti fungal
  • Boosts your performance
  • Stimulates blood circulation
  • Improves oxygen delivery to muscles
  • Lactic acid production reduced, cramp reduction
  • Tested and proved by World Class athletes
  • Compression starts mid foot with plantar support zone
  • Compression rate - 12-20 mmHg
  • Size - Small
  • Color - Fuchsia
  • Dimension - 7 x 4 x 1 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.