This item is Discontinued.

Sox Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; Black - Large SS6011_BK_LG

Sox SS 6011 Sport Plantar Fasciitis Arch Support Ghost Compression Socks; Black - Large (Discontinued)

  • Mfr # SS6011_BK_LG
  • Zoro # G103736193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS6011_BK_LG
Zoro #
G103736193
UPC #
851195006311
Country of Origin
China

Description

The ultra thin toe seam construction, superior ventilation, wicking and drying capabilities, provide the protective interface between footwear and foot that prevents friction, blistering and rubbing. No special cleaning instructions necessary - simply turn inside out and machine wash normal! Manufactured using the latest technology and exclusive fibers.

Features
  • Built in Plantar Support Zone to properly support the foot arch.
  • Exclusive Absorber Extreme Cushioning System impacts during daily activities thanks to the specially reinforced internal structure of the sock.
  • The exceptional Long Lasting Cushioning System provides constant shock absorption while the good reactivity of the fabrics maintains their original shape.
  • Engineered with Silver DryStat, an exclusive wicking and antibacterial fiber to keep your feet dry and comfortable all day long.
  • Size - Large
  • Color - Black
  • Dimension - 7 x 4 x 1 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.