Zoro Homepage

Autoradiography Cassette, 14 x 17 Inches

  • Mfr # 421417

  • Zoro # G116560396


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Application
Autoradiography
Material
Aluminum (Cassette), Foam (Pressure Pad)
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421417
Zoro #
G116560396
UPC #
-
Country of Origin
Unknown

Dimensions

Height
17 in
Size
14 x 17 in
Length
14 in

Details

Application
Autoradiography
Item
Autoradiography Cassette, 14 x 17 Inches
Material
Aluminum (Cassette), Foam (Pressure Pad)

Description

RPI film cassettes include innovative features designed for autoradiography procedures and provide superior performance in laboratory applications. Cassettes withstand repeated exposure to temperatures down to -80°C. Durable hinges and latches operate freely without freezing up. Convenient push button latches are easy to locate and use in a darkroom. High strength aluminum construction with a non-chip finish for comfortable handling even at low temperatures. Integral light lock prevents stray light from entering cassette and damaging film. High resiliency foam pressure pad ensures maximum contact between gel and film. All cassettes undergo intensive lightproof testing as part of a stringent quality control procedure. Dimensions inches: 14 x 17 Dimensions centimeters: 35 x 43 One year warrantyShipping Weight: 4.95 lbsShipping Dimensions: 18.50 x 15.75 x 1.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.