Zoro Homepage

3/8" Composite Impact Wrench

  • Mfr # SP-7825

  • Zoro # G7570027


product price: $217.17
/ea
Free Shipping & Returns

Key Features

Square Drive Size
3/8 in
Free Speed
17,000 rpm
Overall Length
4.3 in
Max. Torque
94 ft-lbs.
Sound Level
84.2 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-7825
Zoro #
G7570027
UPC #
857628004114
Country of Origin
Japan

Dimensions

Square Drive Size
3/8 in
Overall Length
4.3 in

Details

Item
Impact Wrench
Free Speed
17,000 rpm
Max. Torque
94 ft-lbs.
Sound Level
84.2 dB

Description

The SP-7825 3/8" 'Mini' Composite Impact Wrench gives you the ease of use and convenience of a smaller size unit with all the torque you will need. The unit has a double hammer clutch and offers the SAS (side and side) system for one hand operation of forward and reverse. An air regulator and handle exhaust are built into the base of the unit. Unit specifications include a square drive of 1/4" and bolt capacity of 3/8", a Max Torque 94ft-lbs, a free speed of 17,000 rpm, a viibration level of 4 m/s, and a sound level of 84.2 dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.