Zoro Homepage

3/8" Wobble Drive Sealed Flat Head Mini Ratchet

  • Mfr # SP-7265W

  • Zoro # G7569853


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
25 ft-lbs.
Free Speed
290 rpm
Overall Length
8 in
Square Drive Size
3/8 in
Sound Level
87 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-7265W
Zoro #
G7569853
UPC #
857628004978
Country of Origin
Japan

Dimensions

Overall Length
8 in
Square Drive Size
3/8 in

Details

Max. Torque
25 ft-lbs.
Free Speed
290 rpm
Item
Mini Impact Ratchet
Sound Level
87 dB

Description

SP Air Corporation ratchets, with a patented sealed flat ratchet mechanism, provide a maximum speed of 250 rpm and a maximum torque of 25 ft./lbs. Each light-weight ratchet features a reverse lever that can be operated with one hand, an air regulator and a 360-degree exhaust sleeve. The wobble anvil allows for better access and more versatility. Product Specifications: 8-Inch long, 1.5 lb., 3/8-inch sq. drive, 3/8-inch bolt capacity with wobble anvil and air consumption of 2.5CFM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.