Zoro Homepage

Air Mini Beveler (23000 RPM, 0.6MPA)

  • Mfr # SP-7252FR

  • Zoro # G604661871


product price: $499.99
/ea
Free Shipping & Returns

Key Features

CFM @ Full Load
2.5
Tool Weight
0.9 lbs
For Use With
Woodworking, metal finishing, and for plastic like materials
Tool Length
4-3/8"
No Load RPM
23000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-7252FR
Zoro #
G604661871
UPC #
-
Country of Origin
Japan

Dimensions

Tool Length
4-3/8"

Details

Item
Mini Air Beveler
CFM @ Full Load
2.5
Tool Weight
0.9 lbs
For Use With
Woodworking, metal finishing, and for plastic like materials
No Load RPM
23000

Description

SP-7252FR Mini Beveling machine is a great tool for fabrication, marine and automotive along with industrial application and when beveling the edges of metal gauge panels and metal tables (in motorcycle fabrication). The product features are 3 blade cutting head with changeable blades, depth flange scale for setting cutting depth, palm size tool cuts radius chamfers and straight chamfers, cuts circles with a minimum of 0.27-inch and material thickness of 0.1-inch, free Speed 23,000 RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.