Zoro Homepage

Intake Louver, 11 1/2" H, Drainable Blade

  • Mfr # WDV-130 1212

  • Zoro # G915499682


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Frame Type
Hat Channel
Inside Height
12 in
Inside Width
12 in
Beginning Point of Water Penetration
1,250 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV-130 1212
Zoro #
G915499682
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
12 in
Inside Width
12 in
Outside Height
11 1/2 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Frame Depth
5 1/8 in
Rough Opening Width
12 in
Rough Opening Height
12 in
Outside Width
11 1/2 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Frame Type
Hat Channel
Beginning Point of Water Penetration
1,250 fpm
Blade Angle
90 Degrees
Mounting Style
Flush Mount
Maximum Exhaust
480 cfm
Blade Type
Drainable
Free Area
0.3 sq ft
Louver Maximum Intake
375 cfm
Material
Aluminum
Finish
Mill
Adjustable Blades
No
Pressure Drop @ 6000 cfm
50 in wg
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.