Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 17 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 1818

  • Zoro # G815499713


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Beginning Point of Water Penetration
1,250 fpm
Material
Aluminum
Outside Width
17 1/2 in
Outside Height
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 1818
Zoro #
G815499713
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
17 1/2 in
Outside Height
17 1/2 in
Inside Width
18 in
Inside Height
18 in
Rough Opening Width
18 in
Rough Opening Height
18 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Frame Depth
4 1/8 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Beginning Point of Water Penetration
1,250 fpm
Material
Aluminum
Pressure Drop @ 6000 cfm
8 in wg
Maximum Exhaust
1,440 cfm
Blade Angle
37 Degrees
Mounting Style
Flush Mount
Free Area
0.9 sq ft
Blade Type
Drainable
Adjustable Blades
No
Frame Type
Hat Channel
Louver Maximum Intake
1,125 cfm
Finish
Mill
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.