Intake Louver, 17 1/2" H, Drainable Blade
Mfr # WDV-130 1818
Zoro # G615499661
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Louver Type
Stationary Blade
Maximum Exhaust
1,520 cfm
Adjustable Blades
No
Rough Opening Height
18 in
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDV-130 1818
Zoro #
G615499661
UPC #
-
Country of Origin
United States
Dimensions
Rough Opening Height
18 in
Inside Width
18 in
Inside Height
18 in
Rough Opening Width
18 in
Outside Width
17 1/2 in
Frame Depth
5 1/8 in
Outside Height
17 1/2 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Maximum Exhaust
1,520 cfm
Adjustable Blades
No
Finish
Mill
Material
Aluminum
Mounting Style
Flush Mount
Blade Type
Drainable
Beginning Point of Water Penetration
1,250 fpm
Free Area
1 sq ft
Pressure Drop @ 6000 cfm
6 in wg
Blade Angle
90 Degrees
Frame Type
Hat Channel
Louver Maximum Intake
1,187.5 cfm
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.