Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 23 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 2424

  • Zoro # G515499679


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Maximum Exhaust
2,880 cfm
Frame Type
Hat Channel
Outside Height
23 1/2 in
Rough Opening Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 2424
Zoro #
G515499679
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
23 1/2 in
Rough Opening Height
24 in
Inside Height
24 in
Outside Width
23 1/2 in
Rough Opening Width
24 in
Frame Depth
4 1/8 in
Inside Width
24 in
Fixed or Adjustable Dimensions
Fixed Height and Width

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Maximum Exhaust
2,880 cfm
Frame Type
Hat Channel
Mounting Style
Flush Mount
Adjustable Blades
No
Finish
Mill
Free Area
1.8 sq ft
Beginning Point of Water Penetration
1,250 fpm
Material
Aluminum
Louver Maximum Intake
2,250 cfm
Blade Angle
37 Degrees
Blade Type
Drainable
Pressure Drop @ 6000 cfm
1.7 in wg
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.