Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 23 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 6024

  • Zoro # G515499716


product price: $875.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Louver Type
Stationary Blade
Material
Aluminum
Pressure Drop @ 6000 cfm
0.25 in wg
Inside Width
24 in
Outside Height
23 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 6024
Zoro #
G515499716
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
24 in
Outside Height
23 1/2 in
Rough Opening Height
24 in
Rough Opening Width
60 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Frame Depth
4 1/8 in
Inside Height
60 in
Outside Width
59 1/2 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Material
Aluminum
Pressure Drop @ 6000 cfm
0.25 in wg
Free Area
4.8 sq ft
Blade Type
Drainable
Louver Maximum Intake
6,000 cfm
Maximum Exhaust
7,680 cfm
Beginning Point of Water Penetration
1,250 fpm
Finish
Mill
Mounting Style
Flush Mount
Adjustable Blades
No
Blade Angle
37 Degrees
Frame Type
Hat Channel
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.