Intake Louver, 23 1/2" H, Drainable Blade
Mfr # WDV-130 6024
Zoro # G515499686
product price: $1,353.99
/eaKey Features
Louver Type
Stationary Blade
Adjustable Blades
No
Outside Width
59 1/2 in
Frame Type
Hat Channel
Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDV-130 6024
Zoro #
G515499686
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
59 1/2 in
Inside Width
24 in
Outside Height
23 1/2 in
Frame Depth
5 1/8 in
Rough Opening Width
60 in
Rough Opening Height
24 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Inside Height
60 in
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Adjustable Blades
No
Frame Type
Hat Channel
Finish
Mill
Blade Angle
90 Degrees
Material
Aluminum
Pressure Drop @ 6000 cfm
0.26 in wg
Free Area
4.5 sq ft
Maximum Exhaust
7,120 cfm
Louver Maximum Intake
5,562.5 cfm
Beginning Point of Water Penetration
1,250 fpm
Mounting Style
Flush Mount
Blade Type
Drainable
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.