Zoro Homepage

Intake Louver, 29 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 1830

  • Zoro # G715499684


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Inside Height
18 in
Inside Width
30 in
Rough Opening Height
30 in
Outside Height
29 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 1830
Zoro #
G715499684
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
18 in
Inside Width
30 in
Rough Opening Height
30 in
Outside Height
29 1/2 in
Frame Depth
4 1/8 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Rough Opening Width
18 in
Outside Width
17 1/2 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Blade Angle
37 Degrees
Louver Maximum Intake
2,012.5 cfm
Adjustable Blades
No
Beginning Point of Water Penetration
1,250 fpm
Maximum Exhaust
2,576 cfm
Free Area
1.6 sq ft
Mounting Style
Flush Mount
Frame Type
Hat Channel
Material
Aluminum
Blade Type
Drainable
Finish
Mill
Pressure Drop @ 6000 cfm
2.5 in wg
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.