Zoro Homepage

Intake Louver, 29 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 3030

  • Zoro # G915499712


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Rough Opening Height
30 in
Outside Width
29 1/2 in
Material
Aluminum
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 3030
Zoro #
G915499712
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Height
30 in
Outside Width
29 1/2 in
Frame Depth
4 1/8 in
Inside Width
30 in
Rough Opening Width
30 in
Outside Height
29 1/2 in
Inside Height
30 in
Fixed or Adjustable Dimensions
Fixed Height and Width

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Material
Aluminum
Finish
Mill
Blade Type
Drainable
Blade Angle
37 Degrees
Frame Type
Hat Channel
Beginning Point of Water Penetration
1,250 fpm
Pressure Drop @ 6000 cfm
0.75 in wg
Louver Maximum Intake
3,550 cfm
Free Area
2.8 sq ft
Adjustable Blades
No
Mounting Style
Flush Mount
Maximum Exhaust
4,544 cfm
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.