Intake Louver, 29 1/2" H, Drainable Blade
Mfr # WDV-130 1830
Zoro # G015499728
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Louver Type
Stationary Blade
Louver Maximum Intake
2,012.5 cfm
Blade Type
Drainable
Finish
Mill
Mounting Style
Flush Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDV-130 1830
Zoro #
G015499728
UPC #
-
Country of Origin
United States
Dimensions
Inside Width
30 in
Outside Height
29 1/2 in
Inside Height
18 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Frame Depth
5 1/8 in
Outside Width
17 1/2 in
Rough Opening Height
30 in
Rough Opening Width
18 in
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Louver Maximum Intake
2,012.5 cfm
Blade Type
Drainable
Finish
Mill
Mounting Style
Flush Mount
Adjustable Blades
No
Beginning Point of Water Penetration
1,250 fpm
Frame Type
Hat Channel
Free Area
1.6 sq ft
Maximum Exhaust
2,576 cfm
Blade Angle
90 Degrees
Pressure Drop @ 6000 cfm
2.4 in wg
Material
Aluminum
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.