Intake Louver, 35 1/2" H, Drainable Blade
Mfr # DCFL-D-4 2436
Zoro # G415499656
product price: $548.99
/ea
Free Shipping & Returns
Key Features
Louver Type
Stationary Blade
Outside Height
35 1/2 in
Free Area
2.7 sq ft
Outside Width
23 1/2 in
Adjustable Blades
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCFL-D-4 2436
Zoro #
G415499656
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
35 1/2 in
Outside Width
23 1/2 in
Inside Width
36 in
Rough Opening Width
24 in
Frame Depth
4 1/8 in
Inside Height
24 in
Rough Opening Height
36 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Free Area
2.7 sq ft
Adjustable Blades
No
Frame Type
Hat Channel
Mounting Style
Flush Mount
Beginning Point of Water Penetration
1,250 fpm
Material
Aluminum
Blade Angle
37 Degrees
Finish
Mill
Louver Maximum Intake
3,412.5 cfm
Pressure Drop @ 6000 cfm
0.8 in wg
Maximum Exhaust
4,368 cfm
Blade Type
Drainable
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.