Intake Louver, 35 1/2" H, Drainable Blade
Mfr # DCFL-D-4 3636
Zoro # G415499663
product price: $783.99
/eaKey Features
Louver Type
Stationary Blade
Blade Angle
37 Degrees
Maximum Exhaust
6,784 cfm
Material
Aluminum
Fixed or Adjustable Dimensions
Fixed Height and Width
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCFL-D-4 3636
Zoro #
G415499663
UPC #
-
Country of Origin
United States
Dimensions
Fixed or Adjustable Dimensions
Fixed Height and Width
Rough Opening Height
36 in
Outside Width
35 1/2 in
Rough Opening Width
36 in
Frame Depth
4 1/8 in
Inside Height
36 in
Inside Width
36 in
Outside Height
35 1/2 in
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Blade Angle
37 Degrees
Maximum Exhaust
6,784 cfm
Material
Aluminum
Pressure Drop @ 6000 cfm
0.37 in wg
Adjustable Blades
No
Frame Type
Hat Channel
Louver Maximum Intake
5,300 cfm
Mounting Style
Flush Mount
Beginning Point of Water Penetration
1,250 fpm
Finish
Mill
Blade Type
Drainable
Free Area
4.2 sq ft
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.