Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 35 1/2" H, Drainable Blade

  • Mfr # WDV-130 3636

  • Zoro # G815499690


product price: $1,174.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Louver Type
Stationary Blade
Free Area
4.2 sq ft
Inside Width
36 in
Material
Aluminum
Rough Opening Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV-130 3636
Zoro #
G815499690
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
36 in
Rough Opening Width
36 in
Rough Opening Height
36 in
Inside Height
36 in
Outside Height
35 1/2 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Frame Depth
5 1/8 in
Outside Width
35 1/2 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Free Area
4.2 sq ft
Material
Aluminum
Frame Type
Hat Channel
Finish
Mill
Maximum Exhaust
6,768 cfm
Mounting Style
Flush Mount
Louver Maximum Intake
5,287.5 cfm
Blade Angle
90 Degrees
Beginning Point of Water Penetration
1,250 fpm
Pressure Drop @ 6000 cfm
0.35 in wg
Adjustable Blades
No
Blade Type
Drainable
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.