Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 41 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 4242

  • Zoro # G515499709


product price: $1,076.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Louver Type
Stationary Blade
Material
Aluminum
Frame Type
Hat Channel
Louver Maximum Intake
7,562.5 cfm
Beginning Point of Water Penetration
1,250 fpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 4242
Zoro #
G515499709
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
42 in
Outside Width
41 1/2 in
Inside Width
42 in
Rough Opening Width
42 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Outside Height
41 1/2 in
Rough Opening Height
42 in
Frame Depth
4 1/8 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Material
Aluminum
Frame Type
Hat Channel
Louver Maximum Intake
7,562.5 cfm
Beginning Point of Water Penetration
1,250 fpm
Adjustable Blades
No
Maximum Exhaust
9,680 cfm
Finish
Mill
Free Area
6.1 sq ft
Pressure Drop @ 6000 cfm
0.178 in wg
Blade Angle
37 Degrees
Blade Type
Drainable
Mounting Style
Flush Mount
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.