Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 41 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 6042

  • Zoro # G115499697


product price: $1,496.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Finish
Mill
Frame Type
Hat Channel
Blade Angle
37 Degrees
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 6042
Zoro #
G115499697
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
60 in
Inside Width
42 in
Frame Depth
4 1/8 in
Rough Opening Height
42 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Rough Opening Width
60 in
Outside Height
41 1/2 in
Outside Width
59 1/2 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Finish
Mill
Frame Type
Hat Channel
Blade Angle
37 Degrees
Material
Aluminum
Pressure Drop @ 6000 cfm
0.09 in wg
Mounting Style
Flush Mount
Blade Type
Drainable
Maximum Exhaust
14,064 cfm
Beginning Point of Water Penetration
1,250 fpm
Free Area
8.8 sq ft
Louver Maximum Intake
10,987.5 cfm
Adjustable Blades
No
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.