Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 41 1/2" H, Drainable Blade

  • Mfr # WDV-130 6042

  • Zoro # G015499674


product price: $2,245.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Louver Type
Stationary Blade
Outside Height
41 1/2 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Mounting Style
Flush Mount
Rough Opening Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV-130 6042
Zoro #
G015499674
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
41 1/2 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Rough Opening Width
60 in
Outside Width
59 1/2 in
Inside Width
42 in
Inside Height
60 in
Rough Opening Height
42 in
Frame Depth
5 1/8 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Mounting Style
Flush Mount
Pressure Drop @ 6000 cfm
0.09 in wg
Material
Aluminum
Blade Type
Drainable
Blade Angle
90 Degrees
Louver Maximum Intake
10,912.5 cfm
Finish
Mill
Frame Type
Hat Channel
Adjustable Blades
No
Free Area
8.7 sq ft
Beginning Point of Water Penetration
1,250 fpm
Maximum Exhaust
13,968 cfm
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.