Zoro Homepage

Intake Louver, 47 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 3648

  • Zoro # G715499721


product price: $1,064.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Mounting Style
Flush Mount
Beginning Point of Water Penetration
1,250 fpm
Blade Type
Drainable
Pressure Drop @ 6000 cfm
0.18 in wg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 3648
Zoro #
G715499721
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
48 in
Rough Opening Height
48 in
Inside Height
36 in
Frame Depth
4 1/8 in
Rough Opening Width
36 in
Outside Width
35 1/2 in
Outside Height
47 1/2 in
Fixed or Adjustable Dimensions
Fixed Height and Width

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Mounting Style
Flush Mount
Beginning Point of Water Penetration
1,250 fpm
Blade Type
Drainable
Pressure Drop @ 6000 cfm
0.18 in wg
Maximum Exhaust
9,456 cfm
Louver Maximum Intake
7,387.5 cfm
Blade Angle
37 Degrees
Free Area
5.9 sq ft
Finish
Mill
Frame Type
Hat Channel
Adjustable Blades
No
Material
Aluminum
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.