Intake Louver, 47 1/2" H, Drainable Blade
Mfr # DCFL-D-4 4848
Zoro # G115499673
product price: $1,359.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Louver Type
Stationary Blade
Free Area
8 sq ft
Finish
Mill
Rough Opening Height
48 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCFL-D-4 4848
Zoro #
G115499673
UPC #
-
Country of Origin
United States
Dimensions
Rough Opening Height
48 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Inside Height
48 in
Outside Height
47 1/2 in
Inside Width
48 in
Rough Opening Width
48 in
Outside Width
47 1/2 in
Frame Depth
4 1/8 in
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Free Area
8 sq ft
Finish
Mill
Louver Maximum Intake
10,025 cfm
Beginning Point of Water Penetration
1,250 fpm
Blade Type
Drainable
Pressure Drop @ 6000 cfm
0.095 in wg
Adjustable Blades
No
Mounting Style
Flush Mount
Maximum Exhaust
12,832 cfm
Material
Aluminum
Blade Angle
37 Degrees
Frame Type
Hat Channel
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.