Intake Louver, 47 1/2" H, Drainable Blade
Mfr # WDV-130 3648
Zoro # G915499675
product price: $1,523.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Louver Type
Stationary Blade
Beginning Point of Water Penetration
1,250 fpm
Frame Type
Hat Channel
Finish
Mill
Mounting Style
Flush Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDV-130 3648
Zoro #
G915499675
UPC #
-
Country of Origin
United States
Dimensions
Inside Height
36 in
Outside Width
35 1/2 in
Inside Width
48 in
Rough Opening Height
48 in
Outside Height
47 1/2 in
Frame Depth
5 1/8 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Rough Opening Width
36 in
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Beginning Point of Water Penetration
1,250 fpm
Frame Type
Hat Channel
Finish
Mill
Mounting Style
Flush Mount
Free Area
5.7 sq ft
Blade Angle
90 Degrees
Louver Maximum Intake
7,075 cfm
Pressure Drop @ 6000 cfm
0.17 in wg
Adjustable Blades
No
Blade Type
Drainable
Material
Aluminum
Maximum Exhaust
9,056 cfm
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.