Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 53 1/2" H, Drainable Blade

  • Mfr # DCFL-D-4 5454

  • Zoro # G515499655


product price: $1,699.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Louver Type
Stationary Blade
Mounting Style
Flush Mount
Maximum Exhaust
16,496 cfm
Beginning Point of Water Penetration
1,250 fpm
Frame Depth
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCFL-D-4 5454
Zoro #
G515499655
UPC #
-
Country of Origin
United States

Dimensions

Frame Depth
4 1/8 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Rough Opening Width
54 in
Outside Width
53 1/2 in
Rough Opening Height
54 in
Inside Width
54 in
Inside Height
54 in
Outside Height
53 1/2 in

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Mounting Style
Flush Mount
Maximum Exhaust
16,496 cfm
Beginning Point of Water Penetration
1,250 fpm
Blade Angle
37 Degrees
Pressure Drop @ 6000 cfm
0.054 in wg
Frame Type
Hat Channel
Louver Maximum Intake
12,887.5 cfm
Material
Aluminum
Blade Type
Drainable
Adjustable Blades
No
Finish
Mill
Free Area
10.3 sq ft
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.