Intake Louver, 53 1/2" H, Drainable Blade
Mfr # WDV-130 5454
Zoro # G315499701
product price: $2,543.99
/eaKey Features
Louver Type
Stationary Blade
Adjustable Blades
No
Blade Type
Drainable
Maximum Exhaust
16,448 cfm
Mounting Style
Flush Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDV-130 5454
Zoro #
G315499701
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
53 1/2 in
Frame Depth
5 1/8 in
Rough Opening Height
54 in
Fixed or Adjustable Dimensions
Fixed Height and Width
Outside Width
53 1/2 in
Inside Height
54 in
Inside Width
54 in
Rough Opening Width
54 in
Details
Louver Type
Stationary Blade
Item
Wind Driven louver
Adjustable Blades
No
Blade Type
Drainable
Maximum Exhaust
16,448 cfm
Mounting Style
Flush Mount
Beginning Point of Water Penetration
1,250 fpm
Blade Angle
90 Degrees
Louver Maximum Intake
12,850 cfm
Frame Type
Hat Channel
Pressure Drop @ 6000 cfm
0.065 in wg
Free Area
10.3 sq ft
Finish
Mill
Material
Aluminum
Maximum Air Velocity
1250 fpm
Description
Wind Driven louver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.