Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, 59 1/2" H, Drainable Blade

  • Mfr # WDV-130 6060

  • Zoro # G215499672


product price: $3,116.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Louver Type
Stationary Blade
Blade Angle
90 Degrees
Mounting Style
Flush Mount
Louver Maximum Intake
16,025 cfm
Frame Type
Hat Channel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDV-130 6060
Zoro #
G215499672
UPC #
-
Country of Origin
United States

Dimensions

Rough Opening Height
60 in
Frame Depth
5 1/8 in
Outside Height
59 1/2 in
Rough Opening Width
60 in
Outside Width
59 1/2 in
Inside Height
60 in
Inside Width
60 in
Fixed or Adjustable Dimensions
Fixed Height and Width

Details

Louver Type
Stationary Blade
Item
Wind Driven louver
Blade Angle
90 Degrees
Mounting Style
Flush Mount
Louver Maximum Intake
16,025 cfm
Frame Type
Hat Channel
Pressure Drop @ 6000 cfm
0.037 in wg
Beginning Point of Water Penetration
1,250 fpm
Maximum Exhaust
20,512 cfm
Blade Type
Drainable
Free Area
12.8 sq ft
Finish
Mill
Adjustable Blades
No
Material
Aluminum
Maximum Air Velocity
1250 fpm

Description

Wind Driven louver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.