Zoro Homepage

1600 ml Liquid Lotion Hand Soap Refill Cartridge

  • Mfr # 402364

  • Zoro # G7716873


product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Under Counter Dispenser
Fragrance
Fragrance-Free
Hygiene Properties
Hypoallergenic
Hygiene Series
One Shot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402364
Zoro #
G7716873
UPC #
-
Country of Origin
United States

Dimensions

Size
1600 ml

Details

Item
Lotion Hand Soap Refill
Form
Liquid
Container Type
Under Counter Dispenser
Fragrance
Fragrance-Free
Hygiene Properties
Hypoallergenic
Hygiene Series
One Shot
Application
Kill Germs
For Use On
Skin; Hand
Color
Dye-Free
Hygiene Form
Liquid
Packaging Type
Cartridge
Uses Dispenser
One Shot Lotion Dispenser
Primary Chemical
Glycerin; Silk Proteins; Aloe Vera; Vitamin E
Features
Fragrance-free; Dye-free; Disposable; Chemical Resistant; Hypoallergenic

Description

Soap,Hand,Lotion,One-Shot,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.