Zoro Homepage

Refill, Gel, Ub207, 0.7, Bk, PK2

  • Mfr # UBC70207PP

  • Zoro # G7720997


product price: $2.39
/pk 2, $1.20/ea
Sold in multiples of 4 for $9.56

Key Features

Pen Ink Color
Black
Point Size
0.70 mm
Ink Type
Gel
Features
Super Ink
Pen Refill Point Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBC70207PP
Zoro #
G7720997
UPC #
-
Country of Origin
Japan

Dimensions

Point Size
0.70 mm

Details

Item
Refill,Gel,Ub207,0.7,Bk,PK2
Pen Ink Color
Black
Ink Type
Gel
Features
Super Ink
Pen Refill Point Type
Medium
Compatibility
Uniball Gel Pen 207 and Premier 207

Description

Refill,Gel,Ub207,0.7,Bk,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.