Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18848-0111
Zoro #
G4638663
UPC #
-
Country of Origin
United States
Dimensions
Height
3/8 in
Width
4 1/4 in
Length
9 1/4 in
Tube Size
1.5 ml
Details
Item
Rectangular Rack
For Use With
15mL Conical Tubes
Color
Blue
Material
Plastic
Description
Item Rectangular Rack, Material Plastic, Blue, Height 3/8 in, Length 9 1/4 in, Width 4 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.